Falk Corp.
1154WB1A7.5
Omnibox Worm Gear Reducer 1.54" Center Distance; 7.5:1 Ratio; 5/8" Shaft Input; 3/4" Left and Right Output
Item #101981550
- 1.54" Center Distance
- 7.5:1 Ratio
- 5/8" Shaft Input
- 3/4" Left and Right Output Shaft
| Box Width | 3.44 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Height | 5.38 in |
| Box Length | 4.88 in |
| Input HP @ RPM | 1.02 hp @ 1150 rpm, 1.25 hp @ 1750 rpm |
| Frame | N/A |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Ratio | 7.5:1 |
| Input Configuration | Shaft Input |
| Center Distance | 1.54 in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Weight | 64.8 LB |
| EAN or UPC | 782934153532 |
