- Seal for Size 1170T10 or 20 Horizontal Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 1225 rpm |
| Coupling Size | 1170T |
| Cover Style | Horizontal Split |
| Component | Seal |
| Cover Material | Aluminum |
| Weight | 0.86 LB |
| EAN or UPC | 782934030925 |

