Falk Corp.
1175WBM3A60AB
Omnibox Worm Gear Reducer 1 3/4" Center Distance; 143TC/145TC Frame; 60:1 Ratio; 7/8" C-Face Quilled Input
Item #102030778
- 1 3/4" Center Distance
- 143TC/145TC Frame
- 60:1 Ratio
- 7/8" C-Face Quilled Input
- 7/8" Right Output Shaft
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Height | 5 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.75 x 4.50 |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Width | 3.56 in |
| Input Configuration | C-Face Quilled |
| Max. Input HP @ 100 rpm | 0.038 hp |
| Output Configuration | Right Output |
| Center Distance | 1 3/4 in |
| Ratio | 60:1 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Frame Size | 140TC |
| Fan Cooled | No |
| Box Length | 5.06 in |
| Input HP @ RPM | 0.26 hp @ 1150 rpm, 0.32 hp @ 1750 rpm |
| Motor Application | General Purpose |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Frame | 140TC |
| Weight | 77.76 LB |
| EAN or UPC | 782934154270 |
