Falk Corp.
1206WB2A25
Omnibox Worm Gear Reducer 2.06" Center Distance; 25:1 Ratio; 5/8" Shaft Input; 1" Left Output Shaft
Item #102013900
- 2.06" Center Distance
- 25:1 Ratio
- 5/8" Shaft Input
- 1" Left Output Shaft
| Ratio | 25:1 |
| Input Configuration | Shaft Input |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| Output (Shaft or Bore) Size | 1 in |
| Motor Application | General Purpose |
| Frame | N/A |
| Box Width | 3.81 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Box Height | 6.38 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 5.8 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Input HP @ RPM | 0.8 hp @ 1150 rpm, 1.02 hp @ 1750 rpm |
| Center Distance | 2 1/16 in |
| Weight | 87.48 LB |
| EAN or UPC | 782934155352 |
