Falk Corp.
1206WBQ1A50-144
Omnibox Worm Gear Reducer 2.06" Center Distance; 50:1 Ratio; 5/8" Shaft Input; 5/8" Hollow Output Shaft
Item #102029883
- 2.06" Center Distance
- 50:1 Ratio
- 5/8" Shaft Input
- 5/8" Hollow Output Shaft
| Output Configuration | Hollow Output |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Input HP @ RPM | 0.46 hp @ 1150 rpm, 0.57 hp @ 1750 rpm |
| Ratio | 50:1 |
| Frame | N/A |
| Center Distance | 2 1/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Width | 3.81 in |
| Box Length | 5.8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Input HP @ 100 rpm | 0.066 hp |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Height | 6.38 in |
| Motor Application | General Purpose |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Weight | 90.72 LB |
| EAN or UPC | 782934167157 |
