Falk Corp.
1238WBQ1A7.5-144
Omnibox Worm Gear Reducer 2 3/8" Center Distance, 7.5:1 Ratio, 3/4" Shaft Input, 3/4" Hollow Output Shaft
Item #102032425
- 2 3/8" Center Distance, 7.5:1 Ratio, 3/4" Shaft Input, 3/4" Hollow Output Shaft
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 6.12 in |
| Box Height | 6.94 in |
| Max. Input HP @ 100 rpm | 0.4 hp |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Frame | N/A |
| Motor Application | General Purpose |
| Center Distance | 2 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Output Configuration | Hollow Output |
| Input (Shaft or Bore) Size | 3/4 in |
| Input HP @ RPM | 2.93 hp @ 1150 rpm, 3.52 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 7.5:1 |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Fan Cooled | No |
| Box Width | 4.06 in |
| Weight | 149.04 LB |
| EAN or UPC | 782934167546 |
