Falk Corp.
1262WBM1A60AB
Omnibox Worm Gear Reducer 2.620" Center Distance; 143TC/145TC Frame; 60:1 Ratio; 7/8" C-Face Quilled Input
Item #101838835
- 2.620" Center Distance
- 143TC/145TC Frame
- 60:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/8" Left and Right Output Shaft
| Input (Shaft or Bore) Size | 7/8 in |
| Output Configuration | Left & Right Output |
| Box Height | 8 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Width | 4.84 in |
| Box Length | 7.12 in |
| Ratio | 60:1 |
| Input HP @ RPM | 0.74 hp @ 1150 rpm, 0.9 hp @ 1750 rpm |
| Center Distance | 2.625 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Frame Size | 140TC |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Frame | 140TC |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Weight | 169.92 LB |
| EAN or UPC | 782934156854 |
