Falk Corp.
1262WBM3A15AA
Omnibox Worm Gear Reducer 2.620" Center Distance; 56C Frame; 15:1 Ratio; 5/8" C-Face Quilled Input; 1 1/8"
Item #101475727
- 2.620" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
| Fan Cooled | No |
| Motor Application | General Purpose |
| Ratio | 15:1 |
| Box Length | 7.12 in |
| Box Height | 8 in |
| Frame | 56C |
| Frame Size | 56C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Output Configuration | Right Output |
| Input HP @ RPM | 2.35 hp @ 1150 rpm, 2.95 hp @ 1750 rpm |
| Box Width | 4.84 in |
| Max. Input HP @ 100 rpm | 0.3 hp |
| HP @ RPM | 2 hp @ 1800 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Center Distance | 2.625 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Weight | 169.92 LB |
| EAN or UPC | 782934157240 |
