Skip to content Skip to navigation menu
Falk Corp.12UBBJ3A28.A H

12UBBJ3A28.A H

4765530 / 12UBBJ3A28.A_H ULTRAMITE
Item #103245099
  • 4 in Output Shaft
  • 28:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
  • 364TC/365TC Frame
Falk Corp.12UBBJ3A28.A H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Output Shaft
  • 28:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
  • 364TC/365TC Frame
Keyway 1 x 0.445 x 16.14
Type Helical Bevel
Output (Shaft or Bore) Size 4 in
Hole Dia. 1.54 in
Box Height 23.23 in
Series UB
Unit Size 12
Frame 364TC/365TC
Model A
Base to Shaft Center Height w/Std. Base Kit 14.76 in
Box Length 39.06 in
Box Width 15 3/4 in
Output Configuration Hollow, Tapered
Reduction Type Triple
Ratio 28:1
Weight 1219.68 LB
EAN or UPC 782934206399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison