Falk Corp.
1300WB1A10
Omnibox Worm Gear Reducer 3" Center Distance; 10:1 Ratio; 7/8" Shaft Input; 1 1/4" Left and Right Output S
Item #101981553
- 3" Center Distance
- 10:1 Ratio
- 7/8" Shaft Input
- 1 1/4" Left and Right Output Shaft
| HP @ RPM | 5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Width | 5 1/4 in |
| Center Distance | 3 in |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 5.05 hp @ 1150 rpm, 6.01 hp @ 1750 rpm |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Max. Input HP @ 100 rpm | 0.7 hp |
| Output Configuration | Left & Right Output |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 8.12 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 10:1 |
| Box Height | 8.88 in |
| Weight | 218.88 LB |
| EAN or UPC | 782934158599 |
