Falk Corp.
1300WBM2A15AA
Omnibox Worm Gear Reducer 3" Center Distance; 56C Frame; 15:1 Ratio; 5/8" C-Face Quilled Input; 1 1/4" Lef
Item #101981568
- 3" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/4" Left Output Shaft
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Box Length | 8.12 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 15:1 |
| Center Distance | 3 in |
| Frame | 56C |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Input HP @ RPM | 3.77 hp @ 1150 rpm, 4.5 hp @ 1750 rpm |
| Box Width | 5 1/4 in |
| Frame Size | 56C |
| Box Height | 8.88 in |
| Max. Input HP @ 100 rpm | 0.53 hp |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Weight | 230.4 LB |
| EAN or UPC | 782934158087 |
