Falk Corp.
1300WBQ1A60-194
Omnibox Worm Gear Reducer 3" Center Distance; 60:1 Ratio; 7/8" Shaft Input; 7/8" Hollow Output Shaft
Item #102028665
- 3" Center Distance
- 60:1 Ratio
- 7/8" Shaft Input
- 7/8" Hollow Output Shaft
| Output (Shaft or Bore) Size | 7/8 in |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 1.06 hp @ 1150 rpm, 1.29 hp @ 1750 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Height | 8.88 in |
| Frame | N/A |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Output Configuration | Hollow Output |
| Box Length | 8.12 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Ratio | 60:1 |
| Center Distance | 3 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| Box Width | 5 1/4 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Motor Application | General Purpose |
| Weight | 218.88 LB |
| EAN or UPC | 782934168239 |
