Falk Corp.
1325WBM1A20AA
Omnibox Worm Gear Reducer 3 1/4" Center Distance; 56C Frame; 20:1 Ratio; 5/8" C-Face Quilled Input; 1 3/8"
Item #102032432
- 3 1/4" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 1 3/8" Left and Right Output Shaft
| Fan Cooled | No |
| Max. Input HP @ 100 rpm | 0.53 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Box Height | 9.38 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Input HP @ RPM | 3.6 hp @ 1150 rpm, 4.23 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Ratio | 20:1 |
| Frame | 56C |
| Box Length | 8 1/2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left & Right Output |
| Box Width | 5 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Center Distance | 3 1/4 in |
| Weight | 239.04 LB |
| EAN or UPC | 782934158988 |
