Falk Corp.
1325WBM2A5AC
Omnibox Worm Gear Reducer 3 1/4" Center Distance; 182TC/184TC Frame; 5:1 Ratio; 1 1/8" C-Face Quilled Inpu
Item #102027312
- 3 1/4" Center Distance
- 182TC/184TC Frame
- 5:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 3/8" Left Output Shaft
| Max. Input HP @ 100 rpm | 1.29 hp |
| Box Height | 9.38 in |
| Frame | 180TC |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Output Configuration | Left Output |
| Ratio | 5:1 |
| Center Distance | 3 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 5 3/4 in |
| Input HP @ RPM | 7.77 hp @ 1150 rpm, 9.26 hp @ 1750 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Frame Size | 180TC |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Box Length | 8 1/2 in |
| Fan Cooled | No |
| Weight | 239.04 LB |
| EAN or UPC | 782934159442 |
