- Size 13F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Pressure on port 1 should not exceed 20 bar (300 psi)
| RPM [Max] | 2700 rpm |
| Coupling Size | 13F |
| Outside Dia. | 10.9375 in |
| Material | Steel |
| Cover Style | Vertical Split |
| Weight | 5.67 LB |
| EAN or UPC | 782934078316 |

