Falk Corp.
1425WBM3A15AC
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 182TC/184TC Frame; 15:1 Ratio; 1 1/8" C-Face Quilled Inp
Item #101981085
- 4 1/4" Center Distance
- 182TC/184TC Frame
- 15:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 7/8" Right Output Shaft
| Input Configuration | C-Face Quilled |
| Output Configuration | Right Output |
| Box Length | 10 1/4 in |
| Ratio | 15:1 |
| Box Height | 11.38 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Frame Size | 180TC |
| Input (Shaft or Bore) Size | 1 1/8 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 1.36 hp |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Frame | 180TC |
| Center Distance | 4.25 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Input HP @ RPM | 8 hp @ 1150 rpm, 9.42 hp @ 1750 rpm |
| Box Width | 6.13 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Weight | 373.76 LB |
| EAN or UPC | 782934160899 |
