Falk Corp.
1425WBQM1A5AE219
Omnibox Worm Gear Reducer 4 1/4" Center Distance; 254TC/256TC Frame; 5:1 Ratio; 1 5/8" C-Face Quilled Inpu
Item #102037204
- 4 1/4" Center Distance
- 254TC/256TC Frame
- 5:1 Ratio
- 1 5/8" C-Face Quilled Input
- 1 1/4" Hollow Output Shaft
| Input HP @ RPM | 13.36 hp @ 1150 rpm, 15.76 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Length | 10 1/4 in |
| Input Configuration | C-Face Quilled |
| Box Height | 11.38 in |
| Fan Cooled | No |
| Ratio | 5:1 |
| Center Distance | 4 1/4 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Frame Size | 250TC |
| Box Width | 6.13 in |
| HP @ RPM | 15 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 2.52 hp |
| Frame | 250TC |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Configuration | Hollow Output |
| Weight | 373.76 LB |
| EAN or UPC | 782934168895 |
