Falk Corp.
1525WBM3A20AC
Omnibox Worm Gear Reducer 5 1/4" Center Distance; 182TC/184TC Frame; 20:1 Ratio; 1 1/8" C-Face Quilled Inp
Item #102041652
- 5 1/4" Center Distance
- 182TC/184TC Frame
- 20:1 Ratio
- 1 1/8" C-Face Quilled Input
- 2" Right Output Shaft
| Output Configuration | Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Frame | 180TC |
| Input HP @ RPM | 9.89 hp @ 1150 rpm, 57 hp @ 1750 rpm |
| Box Length | 13 in |
| HP @ RPM | 50 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Motor Application | General Purpose |
| Box Width | 7.19 in |
| Output (Shaft or Bore) Size | 2 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Max. Input HP @ 100 rpm | 2.1 hp |
| Fan Cooled | No |
| Box Height | 14 in |
| Center Distance | 5 1/4 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Frame Size | 180TC |
| Ratio | 20:1 |
| Weight | 247.0 LB |
| EAN or UPC | 782934161957 |
