Falk Corp.
1600WB2A7.5
Omnibox Worm Gear Reducer 6" Center Distance, 7.5:1 Ratio, 1 1/2" Shaft Input, 2 1/4" Left Output Shaft
Item #101981066
- 6" Center Distance, 7.5:1 Ratio, 1 1/2" Shaft Input, 2 1/4" Left Output Shaft
| HP @ RPM | 25 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Frame | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Max. Input HP @ 100 rpm | 5.31 hp |
| Input Configuration | Shaft Input |
| Output Configuration | Left Output |
| Box Length | 14 1/4 in |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 6 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input HP @ RPM | 25.15 hp @ 1150 rpm, 29.67 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Motor Application | General Purpose |
| Box Width | 8.13 in |
| Ratio | 7.5:1 |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Fan Cooled | No |
| Box Height | 16 1/2 in |
| Weight | 542.49 LB |
| EAN or UPC | 782934163272 |
