Falk Corp.
1800WB1A60
Omnibox Worm Gear Reducer 8" Center Distance; 60:1 Ratio; 1 7/8" Shaft Input; 3" Left and Right Output Sha
Item #101981071
- 8" Center Distance
- 60:1 Ratio
- 1 7/8" Shaft Input
- 3" Left and Right Output Shaft
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Output Configuration | Left & Right Output |
| Box Height | 20.96 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 8.63 in |
| Bolt Centers w/ Std. Base Kit (in) | 14.76 x 11.52 |
| Max. Input HP @ 100 rpm | 1.77 hp |
| HP @ RPM | 10 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Center Distance | 8 in |
| Output (Shaft or Bore) Size | 3 in |
| Box Length | 17 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 10 1/2 in |
| Ratio | 60:1 |
| Input HP @ RPM | 8.5 hp @ 1150 rpm, 10.2 hp @ 1750 rpm |
| Weight | 704.22 LB |
| EAN or UPC | 782934163777 |
