Skip to content Skip to navigation menu
Falk Corp.2040FC3A-125.0

2040FC3A-125.0

10056277 / 2040FC3A-125.0 ULTRAMAX
Item #102223318
  • 1 3/8 in Input Shaft
  • 2 in Output Shaft
  • 125:1 Ratio
  • 2040 Unit Size
Falk Corp.2040FC3A-125.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Input Shaft
  • 2 in Output Shaft
  • 125:1 Ratio
  • 2040 Unit Size
Bolt Centers w/ Std. Base Kit (in) 6.1 x 13.2
Output RPM @ 1750 rpm Input 13.5 rpm
Reduction Type Triple
Seal Material Nitrile
Output (Shaft or Bore) Size 2 in
Box Width 15 in
Input Configuration Shaft Input
Housing Material Cast Iron
Shaft Arrangement Concentric Gear Drive
Box Length 7.9 in
Input (Shaft or Bore) Size 1 3/8 in
Series 2000
Base to Shaft Center Height w/Std. Base Kit 8 1/2 in
Unit Size 2040
Box Height 12.92 in
Keyway 1/2 x 1/2 x 3 1/2
Output Configuration Shaft Output
Model A
Mounting Horizontal
Ratio 125:1
Weight 200.0 LB
EAN or UPC 782934103124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison