Skip to content Skip to navigation menu
Falk Corp.2050FC3A-127.7

2050FC3A-127.7

10056284 / 2050FC3A-127.7 ULTRAMAX
Item #102013049
  • 1 5/8 in Input Shaft
  • 2 1/2 in Output Shaft
  • 127.7:1 Ratio
  • 2050 Unit Size
Falk Corp.2050FC3A-127.7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8 in Input Shaft
  • 2 1/2 in Output Shaft
  • 127.7:1 Ratio
  • 2050 Unit Size
Output Configuration Shaft Output
Keyway 5/8 x 5/8 x 4 1/2
Seal Material Nitrile
Ratio 127.7:1
Bolt Centers w/ Std. Base Kit (in) 6.1 x 13.2
Housing Material Cast Iron
Mounting Horizontal
Base to Shaft Center Height w/Std. Base Kit 9.6 in
Output RPM @ 1750 rpm Input 13.5 rpm
Output (Shaft or Bore) Size 2 1/2 in
Box Width 16.6 in
Shaft Arrangement Concentric Gear Drive
Input (Shaft or Bore) Size 1 5/8 in
Reduction Type Triple
Input Configuration Shaft Input
Series 2000
Unit Size 2050
Box Height 14.52 in
Model A
Box Length 8.98 in
Weight 340.0 LB
EAN or UPC 782934103209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison