Falk Corp.
206WOF2A15 56
Omnibox Worm Gear Reducer 2.06" Center Distance; 15:1 Ratio; 5/8" C-Face Coupled Input; 56C Frame; 1" Left
Item #103180570
- 2.06" Center Distance
- 15:1 Ratio
- 5/8" C-Face Coupled Input
- 56C Frame
- 1" Left Output Shaft
| Frame Size | 56C |
| Box Width | 6 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| Ratio | 15:1 |
| Box Height | 7.09 in |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Motor Application | General Purpose |
| Input HP @ RPM | 1.25 hp @ 1150 rpm, 1.58 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Output Configuration | Left Output |
| Input Configuration | C-Face Coupled |
| Box Length | 7.69 in |
| Center Distance | 2 1/16 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Weight | 37.0 LB |
