Falk Corp.
262WBF2A25 145TC
Omnibox Worm Gear Reducer 2 5/8" Center Distance, 25:1 Ratio, 7/8" C-Face Coupled Input, 143TC/145TC Frame
Item #103186286
- 2 5/8" Center Distance, 25:1 Ratio, 7/8" C-Face Coupled Input, 143TC/145TC Frame, 1 1/8" Left Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Ratio | 25:1 |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.22 hp |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Height | 8 in |
| Box Width | 4.83 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Input HP @ RPM | 1.58 hp @ 1150 rpm, 1.96 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Length | 7.2 in |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Frame | 140TC |
| Center Distance | 2.625 in |
| Frame Size | 140TC |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Weight | 60.0 LB |
