Falk Corp.
262WBF2A50 56C
Omnibox Worm Gear Reducer 2 5/8" Center Distance, 50:1 Ratio, 5/8" C-Face Coupled Input, 56C Frame, 1 1/8"
Item #103193014
- 2 5/8" Center Distance, 50:1 Ratio, 5/8" C-Face Coupled Input, 56C Frame, 1 1/8" Left Output Shaft
| Max. Input HP @ 100 rpm | 0.14 hp |
| Box Height | 8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Width | 4.83 in |
| Output Configuration | Left Output |
| Center Distance | 2.625 in |
| Input Configuration | C-Face Coupled |
| Ratio | 50:1 |
| Input HP @ RPM | 0.9 hp @ 1150 rpm, 1.09 hp @ 1750 rpm |
| Frame | 56C |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Fan Cooled | Yes |
| Box Length | 7.2 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Weight | 60.0 LB |
