Falk Corp.
262WBF3A60 56C
Omnibox Worm Gear Reducer 2 5/8" Center Distance, 60:1 Ratio, 5/8" C-Face Coupled Input, 56C Frame, 1 1/8"
Item #103184372
- 2 5/8" Center Distance, 60:1 Ratio, 5/8" C-Face Coupled Input, 56C Frame, 1 1/8" Right Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Fan Cooled | Yes |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 2 5/8 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Input Configuration | C-Face Coupled |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 4.83 in |
| Box Height | 8 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Frame | 56C |
| Box Length | 7.2 in |
| Frame Size | 56C |
| Ratio | 60:1 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input HP @ RPM | 0.74 hp @ 1150 rpm, 0.9 hp @ 1750 rpm |
| Weight | 60.0 LB |
