- Size 7F Coupling Hub
- 1 1/4" Bore
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Hub Dia. | 2 15/16 in |
| Torque Rating [Max] | N/A |
| Coupling Size | 7F |
| Length Through Bore | 2.125 in |
| HP @ RPM | 2.6 hp @ 100 rpm |
| Material | Steel |
| Weight | 4.52 LB |
| EAN or UPC | 782934001789 |

