- TA Tapered Bushing for Size 4115 Reducer
- Bored to 1.75"
| Mfr. Unit Size | 4115, 06 |
| Bore Size | 1.75 in |
| Shaft Keyseat | 3/8 x 3/16 x 2 3/4 |
| Weight | 8.82 LB |
| EAN or UPC | 782934022043 |
| Mfr. Unit Size | 4115, 06 |
| Bore Size | 1.75 in |
| Shaft Keyseat | 3/8 x 3/16 x 2 3/4 |
| Weight | 8.82 LB |
| EAN or UPC | 782934022043 |