- TA Tapered Bushing for Size 4203 Reducer
- Bored to 1.75"
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Mfr. Unit Size | 4203, 07 |
| Bore Size | 1.75 in |
| Weight | 17.64 LB |
| EAN or UPC | 782934022425 |
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Mfr. Unit Size | 4203, 07 |
| Bore Size | 1.75 in |
| Weight | 17.64 LB |
| EAN or UPC | 782934022425 |