- TA Tapered Bushing for Size 4203 Reducer
- Bored to 1.438"
| Bore Size | 1.438 in |
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Mfr. Unit Size | 4203, 07 |
| Weight | 18.9 LB |
| EAN or UPC | 782934022388 |
| Bore Size | 1.438 in |
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Mfr. Unit Size | 4203, 07 |
| Weight | 18.9 LB |
| EAN or UPC | 782934022388 |