- TA Tapered Bushing for Size 4207 Reducer
- Bored to 1.875"
| Mfr. Unit Size | 4207, 08 |
| Shaft Keyseat | 1/2 x 1/4 x 2 1/4 |
| Bore Size | 1.875 in |
| Weight | 22.68 LB |
| EAN or UPC | 782934022210 |
| Mfr. Unit Size | 4207, 08 |
| Shaft Keyseat | 1/2 x 1/4 x 2 1/4 |
| Bore Size | 1.875 in |
| Weight | 22.68 LB |
| EAN or UPC | 782934022210 |