- TA Tapered Bushing for Size 4307 Reducer
- Bored to 2.25"
| Shaft Keyseat | 1/2 x 1/4 x 5 1/2 |
| Mfr. Unit Size | 4307, 10 |
| Bore Size | 2.25 in |
| Weight | 51.84 LB |
| EAN or UPC | 782934022777 |
| Shaft Keyseat | 1/2 x 1/4 x 5 1/2 |
| Mfr. Unit Size | 4307, 10 |
| Bore Size | 2.25 in |
| Weight | 51.84 LB |
| EAN or UPC | 782934022777 |