- TA Tapered Bushing for Size 4507 Reducer
- Bored to 4.438"
| Shaft Keyseat | 1 x 1/2 x 7 |
| Bore Size | 4.438 in |
| Mfr. Unit Size | 4507 |
| Weight | 40.0 LB |
| EAN or UPC | 782934136832 |
| Shaft Keyseat | 1 x 1/2 x 7 |
| Bore Size | 4.438 in |
| Mfr. Unit Size | 4507 |
| Weight | 40.0 LB |
| EAN or UPC | 782934136832 |