- Size 1040T Coupling Hub
- 32mm Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 2 1/4 in |
| Length Through Bore | 2 in |
| Coupling Size | 1040T |
| Torque Rating [Max] | 2200 in lb |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Material | Steel |
| Weight | 1.97 LB |
| EAN or UPC | 782934151439 |

