Skip to content Skip to navigation menu
Falk Corp.M1090T60MM HUB

M1090T60MM HUB

10011574 / M1090T HUB 60MM NON-STK
Item #101998074
  • Size 1090T Coupling Hub
  • 60mm Bore
Falk Corp.M1090T60MM HUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1090T Coupling Hub
  • 60mm Bore

features

  • Torsionally deflects when subjected to normal shock or vibratory loads
  • Provides flexible accommodation to changing load conditions
  • Grid can be replaced without moving hubs or connected equipment

caution

  • Brake housing must not be mounted rigidly
Coupling Size 1090T
Length Through Bore 3.875 in
HP @ RPM 48 hp @ 100 rpm
Material Steel
Hub Dia. 4 7/8 in
Torque Rating [Max] 33000 in lb
Weight 23.8 LB
EAN or UPC 782934151569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison