- 920 Size
- No Base
- Double, Hollow Output
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Shaft mount design for direct mounting on the drive shaft of equipment to be driven
- Rugged ductile iron housing provides maximum gear and bearing support
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Differential type spiral bevel gearing to provide maximum RPM reduction and low noise levels at higher operating speeds
- Hub City lubricant recommended
| Washdown Duty | No |
| Bearing Type | Tapered Roller Bearing |
| Ratio | 4.11:1 |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Box Length | 17 1/8 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Unit Size | 920 |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Box Width | 8 1/4 in |
| Torque Out @ 1150 rpm | 9900 in lb |
| Bolt Hole Pattern | 9 1/4 in Diameter |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Torque Out @ 1750 rpm | 9780 in lb |
| Input Relation to Base | No Base |
| Gear Style | Spiral Bevel |
| Output RPM @ 1750 rpm Input | 426 rpm |
| Shaft Arrangement | #41 |
| Output Shaft Position | Left & Right |
| Input Shaft Position | Facing You |
| Box Height | 12 1/16 in |
| Output Configuration | Double, Hollow Output |
| Input Configuration | Shaft Input |
| Output Relation to Base | No Base |
| Weight | 143.0 LB |
| EAN or UPC | 662798007670 |

