- 1010 Size
- No Base
- Triple
- Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
caution
- For continuous-duty applications above 1000 rpm the capacity of these units may be limited by thermal considerations. In these cases oil circulation and oil cooling may be required.
| Bolt Hole Pattern | 8 x 8 |
| Box Length | 15 3/4 in |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 2 in |
| Torque Out @ 1150 rpm | 5821 in lb |
| Ratio | 1:1.5 |
| Output Shaft Position | Left, Right & Rear |
| Output Relation to Base | No Base |
| Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise |
| Shaft Arrangement | #40 |
| Input Configuration | Shaft Input |
| Output Configuration | Triple |
| Washdown Duty | No |
| Bearing Type | Tapered Roller Bearing |
| Output (Shaft or Bore) Size | 2 in |
| Max. Overhung Load @ 1750 rpm | 681 lb/in |
| Unit Size | 1010 |
| Torque Out @ 1750 rpm | 5577 in lb |
| Output RPM @ 1750 rpm Input | 2625 rpm |
| Box Height | 9 1/2 in |
| Input Shaft Position | Facing You |
| Gear Style | Spiral Bevel |
| Box Width | 13 1/2 in |
| Weight | 225.0 LB |
| EAN or UPC | 662798010014 |

