- 3 1/2H Coupling Size
- 3.4375" Bore Flex Hub
features
- O-ring style seal
- Shrouded or exposed bolt sleeves
- Reversible hubs
- Maximum bore up to 43.5" (1.1 m)
- Maximum torque up to 284,000,000 in lb (32,100 kN-m)
- ABS and DNV approved designs
- Sizes 1 through 30 available
- Many types available: Mill Motor, Slide, Shear Pin, Floating Shaft, Limited End Float, Electrically insulated, Alloy steel and other custom design styles
| Coupling Size | 3 1/2H |
| Length Through Bore | 4.1875 in |
| HP @ RPM | 235 hp @ 100 rpm |
| Hub Dia. | 6 1/2 in |
| Material | Steel |
| RPM [Max] | 6000 rpm |
| Torque Rating | 148000 in lb |
| Weight | 40.0 LB |

