- Spherical Roller Bearing Insert
- Tapered Bore Type
- 5.511 in Inner Diameter
- Adapter Mounted Locking Device
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- High capacity
| Series | 22200 |
| Bore Type | Tapered |
| I.D. | 5.511 in |
| Bore Dia. [Max] | 240.0000 mm |
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 45.0000 mm |
| Bearing Type | Spherical Roller Bearing |
| Weight | 31.594 LB |
| EAN or UPC | 662327194871 |

