- Top Angle Protected Screw Take-Up Type
- 3 15/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Seal Type | D8 Taconite Sealing System |
| Shaft Dia. | 3.9375 in |
| Weight | 290.0 LB |
| EAN or UPC | 662327022532 |
| Type | Spherical Roller Bearing |
| Seal Type | D8 Taconite Sealing System |
| Shaft Dia. | 3.9375 in |
| Weight | 290.0 LB |
| EAN or UPC | 662327022532 |