Skip to content Skip to navigation menu
Link-BeltUG231NLK4

UG231NLK4

1 15/16 in Standard Duty Setscrew Locking 100% Grease Filled Single Lip Ball Bearing
Item #117580505
  • 1 15/16 in Bore Diameter
  • Setscrew Shaft Locking
  • Single Lip
Link-BeltUG231NLK4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16 in Bore Diameter
  • Setscrew Shaft Locking
  • Single Lip

description

  • UG231NLK4 Unmounted Replacement Bearings Ball Bearings

features

  • 1 15/16" Unmounted Ball Bearing
  • Standard Duty
  • Relubricatable
  • Setscrew Locking
  • Single Lip Contact Seal
  • 100% Grease Filled
Weight 1.776 LB
EAN or UPC 662864885386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison