- Ball Bearing Insert
- Spherical Bore Type
- 1 3/4 in Inner Diameter
- 3.346 in Outer Diameter
- Standard-Duty
| I.D. | 1 3/4 in |
| Set Screw Torque | 290 to 325 in lb |
| Inner Ring Hub Diameter | 2.281 in |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 0.866 in |
| RPM [Max] | 600 rpm |
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 2 7/16 in |
| Length Through Bore | 2.21875 in |
| Seal Type | Triple Lip Seals |
| Dynamic Load Rating | 7370 lbf |
| Bore Type | Spherical Bore |
| Locking Collar Width | 23/32 in |
| Duty | Standard-Duty |
| Short Hub Length | 0.843 in |
| Locking Device | Eccentric Cam Locking Collar |
| Collar O.D. | 2 1/2 in |
| Series | 200 |
| O.D. | 3.346 in |
| Inner Ring Width | 1.688 in |
| Bore Dia. [Min] | 1/2 in |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Weight | 1.88 LB |
| EAN or UPC | 662327434595 |

