
- AC Motor
- General Purpose Motor Application
- 10 hp
- 1760 rpm
- Three Phase
Poles | 4 |
Motor Application | General Purpose |
Insulation | F |
Open End Bearing | 6206 |
Mounting | Bolt-on Base |
Service Factor | 1.15 |
Phase | Three Phase |
Drive End Bearing | 6309 |
Full Load Amps | 14-26.4/13.2 |
Enclosure | TEFC |
Frame | 215TC |
Rotation | Reversible |
Voltage Rating | 208-230/460 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
