
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1140 rpm
- Single Phase
Motor Application | General Purpose |
Mounting | Bolt-on Base |
Insulation | B |
Phase | Single Phase |
Poles | 6 |
Voltage Rating | 115/208-230 |
Frame | 56C |
Full Load Amps | 7.8/3.6-3.9 |
Rotation | Selective CCW |
Enclosure | TEFC |
Service Factor | 1.15 |
Open End Bearing | 6203 |
Drive End Bearing | 6203 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 29.0 LB |
EAN or UPC | 722856009517 |
