
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 3568 rpm
- Three Phase
Motor Application | Inverter Duty |
Drive End Bearing | 6312 |
Frame | 326TS |
Rotation | Reversible |
Voltage Rating | 230/460 |
Full Load Amps | 113/56.5 |
Mounting | Rigid Base |
Service Factor | 1.15 |
Poles | 2 |
Hz | 60 |
Enclosure | TEFC |
Open End Bearing | 6212 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Insulation | F |
Weight | 580.0 LB |
EAN or UPC | 722856060761 |
