
- AC Motor
- Washdown Duty Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
Phase | Three Phase |
Mounting | Round |
Full Load Amps | 1.1/0.55 |
Hz | 60 |
Rotation | Reversible |
Enclosure | TENV |
Frame | 56C |
Poles | 4 |
Insulation | F |
Drive End Bearing | 6205 |
Voltage Rating | 208-230/460 |
Motor Application | Washdown Duty |
Enclosure Designation | Totally Enclosed Non Ventilated |
Open End Bearing | 6203 |
Service Factor | 1.15 |
Weight | 50.0 LB |
EAN or UPC | 722856029034 |
