
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1755 rpm
- Three Phase
Voltage Rating | 208-230/460 |
Frame | 145T |
Mounting | Rigid Base |
Motor Application | General Purpose |
Hz | 60 |
Drive End Bearing | 6205 |
Enclosure | ODP |
Enclosure Designation | Open Drip Proof |
Phase | Three Phase |
Insulation | F |
Open End Bearing | 6203 |
Poles | 4 |
Full Load Amps | 4.4-4.4/2.2 |
Rotation | Reversible |
Weight | 28.0 LB |
EAN or UPC | 722856012494 |
