- 7.31 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 160 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on one side
- Greater than standard internal clearance
- Tapered bore
| W33 Groove Width | 0.219 |
| Housing & Shaft Fillet (in) | 0.079 |
| Speed (Max) Oil | 2800 |
| Number of Rows | 1 |
| Platform | Spherol |
| Speed (Max) Grease | 1400 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Static Load Rating (lb) | 69300 |
| Duplexing | No |
| Housing Shoulder Diameter | 6.375 |
| Bore Size - Metric | 90 |
| Shaft Shoulder Diameter | 3.938 |
| Overall Width (mm) | 40 |
| Full Complement/Caged | Caged |
| Outer Ring Type | Not Split |
| Precision Rating | P0 | ISO 15-2008 |
| Sealed | Sealed - One Side |
| Series | 22200 |
| Overall Width (in) | 1.5748 |
| Maximum Operating Temperature | 300 |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating (lb) | 59200 |
| Outside Diameter - Metric | 160 |
| Weight | 7.5 LB |
| EAN or UPC | 726166006662 |

