- 8.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 215 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than C3 internal clearance
| Speed (Max) Oil | 2050 |
| Outside Diameter - Metric | 215 |
| Overall Width (mm) | 58 |
| Overall Width (in) | 2.2835 |
| Series | 22200 |
| Dynamic Load Rating (lb) | 120000 |
| Shaft Shoulder Diameter | 5.313 |
| W33 Groove Width | 0.438 |
| Sealed | None |
| Bore Size - Metric | 120 |
| Platform | Spherol |
| Housing Shoulder Diameter | 6.375 |
| Outer Ring Type | Not Split |
| Static Load Rating (lb) | 147000 |
| Material | 52100 Bearing Steel |
| Housing & Shaft Fillet (in) | 0.079 |
| Duplexing | No |
| Full Complement/Caged | Caged |
| Number of Rows | 1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Speed (Max) Grease | 1025 |
| Maximum Operating Temperature | 300 |
| Precision Rating | P0 | ISO 15-2008 |
| Weight | 19.8 LB |
| EAN or UPC | 726166008307 |

