- Radial Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| Enclosure | Double LAMBDA® Seals |
| Limiting Speed - Grease | 2325 rpm |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 4650 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 30100 lbf |
| Adapter Assembly | SNW 109 |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 0.059 in |
| Weight | 3.1 LB |
| EAN or UPC | 726166009755 |

